Shop All Eyewash and Shower Parts and Accessories
Haws
Emergency Drench Hose
Mfr # 8901B
Zoro # G4378972
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Wall
- Hose Length 8 ft
- Drench Hose Valve Type Stay-Open
- Flow Rate 6.25 gpm
- Covers Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 8901B
- Zoro # G4378972
- UPC # 611970355108
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Hose Length | 8 ft |
Inlet Size | 1/2 in NPT |
Head Dia. | 2 1/8 in |
Width | 5" |
Height | 10" |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 2 1/8 in |
Description
Drench Hose, Barrier Free Yes, Burst Strength 250 psi, Color Green, Compatible with Brand Universal, Drench Hose Type Stand-Alone, Hose Length 8 ft, Hose Material Rubber, Includes Chrome-Plated Swivel Fitting at One End, Spray Head with Integral Flip-Top Dust Cover, Chrome Plated Brass Stay-Open Squeeze Lever Valve with Integral Flow Control, Universal Sign, Wall Mounting Brackets, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 6.2 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® LQL40 Limited Quantity Label, Blank 101 x 101 MM, Paper, 500/Roll (LQL40)
- JACKSON KleenGuard, V30 Nemesis Safety Glasses, Black Frame, Smoke Lens (25688)
- 3M PROTECTA Full Body Harness, XL, Polyester (1191384)
- SKECHERS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10.5)
- HAWS Replacement Bowl, Stainless Steel (SP90)
- HAWS Stay-Open Ball Valve Includes Push Flag (SP232)
- HAWS Foot Control Assembly (SP220)
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- HAWS Valve Repair Kit (VRK5874)
- SPEAKMAN Replacement Spray Head Se-4300 (RPG38-0433)
- Haws Eyewash Stations and Shower Equipment