Shop All Eyewash Stations
Haws
Emergency Air-Pressurized Eyewash
Mfr # 7601.37
Zoro # G4377642
product price: $4,305.99
/ea
Free Shipping & Returns
$4,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 46 in
- Width 28 in
- Color Green
- Installation Type Portable
- Includes 6 ft Hose, Air Pressure Gauge, Pressure Relief Valve, Tire-Type Air Fill Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 7601.37
- Zoro # G4377642
- UPC # 611970347325
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 46 in |
Width | 28 in |
Diameter | 18 in |
Hose Length | 6 ft |
Electrical Cord Length | 6 ft |
Description
Pressurized Portable Eyewash, Color Green, Coverage Eyes and Face, Included Media Media Sold Separately, Includes 6 ft Hose, Air Pressure Gauge, Pressure Relief Valve, Tire-Type Air Fill Valve, Includes Drench Hose Yes, Media Type Water Preservative, Minimum Operating Temperature 60 Degrees F, Tank Capacity 37 gal, Tank Material Stainless Steel, Environment General Purpose, Portable Water Supply Type Pressurized, ANSI Compliance Primary, Electrical Cord Length 6 ft, Height 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb (13415)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Orange Mirror Polycarb Lens (55014)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- DUNLOP Size 9 Men's Plain Rubber Boot, Blue (8908500)
- HAWS Deck Mounted Eyewash Station No Bowl (7611)
- HAWS Deck Mounted Eyewash Station No Bowl (7612LH)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7778B)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- HAWS Unmounted Mounted Eyewash Station Stainless Steel (7460)
- HAWS Eyewash Station in Green (7501)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- Haws Eyewash Stations and Shower Equipment