Shop All Electric Tankless Water Heaters
Haws
480, Electric Tankless Water Heater, 3 Phase
Mfr # 9327
Zoro # G7679990
Free Shipping & Returns
$20,427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Heater Application Emergency Eye, Face & Drench Showers
- Min. Flow Activation 1.5 gpm
- Max. Amps 178
- Flow Range 4 to 40 gpm
- Cabinet Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 9327
- Zoro # G7679990
- UPC # 611970358161
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Overall Width | 30" |
Overall Height | 24" |
Overall Depth | 13-1/2" |
Wire Size | 2/0 AWG |
Height | 24 in |
Depth | 13 1/2 in |
Width | 30 in |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Tank Size | Tankless |
Description
Electric Tankless Water Heater, Accessory Type Electric Water Heating System, Color Gray, Connection Location Electrical Lower Right, Plumbing Bottom, Current 151 A, Depth 13 1/2 in, Height 24 in, Width 30 in, Elements BMS Capable; Multistage Element Turn-On; Visual Interface for Field Programming, Features 14 ga Cold Rolled Steel NEMA 4 Rated Cabinet., Unit Enclosed in a Powder-Coated, For Use With Eye/Face Wash & Drench Showers, Includes Cabinet, Inlet Pipe Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- B & K Valve Gas Ball 3/4 (110-224HC)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover (410-10)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/277 110F)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase (AP032208 S)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX48)
- EEMAX Eemax 8.3kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX8208)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX80)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3500 W, 1 Phase (Mini-E 4-2)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239223)
- Haws Electric Tankless Water Heaters