Shop All Eyewash and Shower Parts and Accessories
Haws
Dust Cover, Stainless Steel for EyeWash
Mfr # 9102
Zoro # G4163765
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 11 in Diameter Stainless Steel or Plastic Receptor, Stainless Steel Mounting Hardware
- For Use With Combination with Eyewash, Eye/Face Wash
- Material Stainless Steel
- Compatible with Series Haws
- Compatible with Brand Haws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 9102
- Zoro # G4163765
- UPC # 611970357683
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Includes | 11 in Diameter Stainless Steel or Plastic Receptor, Stainless Steel Mounting Hardware |
Item | Dust Cover |
For Use With | Combination with Eyewash, Eye/Face Wash |
Material | Stainless Steel |
Compatible with Series | Haws |
Compatible with Brand | Haws |
Features | Dust Cover Protects Eye or Face Wash Assembly Against Airborne Contaminants, Pushing the Flag Raises the Dust Cover While Activating the Eyewash |
Color | Silver |
Accessory Type | Bowl Cover |
Compatible With Mfr. | Haws Haws SP90 |
Compatible Mfr Part Number | SP90, SP93 |
Description
Dust Cover, Accessory Type Bowl Cover, Color Silver, Compatible Mfr Part Number SP90, SP93, Compatible with Brand Haws, Compatible with Series Haws, For Use With Combination with Eyewash, Eye/Face Wash, Material Stainless Steel, Compatible Grainger Part Number 4R959, 4R965, 4R971, 4R975, 4T008, 4T009, 4T010, 6T549, Features Dust Cover Protects Eye or Face Wash Assembly Against Airborne Contaminants, Pushing the Flag Raises the Dust Cover While Activating the Eyewash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Traction Runner, Black, 2 ft. W x (738C0024BL)
- MAXIFOAM PREMIUM VF, Coated Gloves, Nitrile, S, W/G, 43FJ90, PR (34-800V/S)
- 3M Front Brim Hard Hat, Type 1, Class C (76448-NUV-H702VL)
- TOUGH DUCK Medium Hi-Vis Sweatshirt, Black (S49411)
- HAWS Valve Repair Kit (VRK7650)
- HAWS Test Tag (SP170)
- HAWS Strainer (6450)
- HAWS Universal Sign-Shower (9020)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14)
- HAWS Repair Kit For Shower (VRKMK81A)
- SPEAKMAN Cold Valve Icon 1/4 Turn 4 In.cs (RPG05-0905)
- Haws Eyewash and Shower Parts and Accessories