Shop All Eyewash and Shower Parts and Accessories
Haws
Dust Cap, Use with 3RVJ1
Mfr # 9091
Zoro # G1652010
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Haws
- For Use With Mfr. Model Number SP65, SP65PD
- Compatible with Brand Haws
- Material Plastic
- Accessory Type Dust Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 9091
- Zoro # G1652010
- UPC # 611970357249
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Dust Cap |
Fits Brand | Haws |
For Use With Mfr. Model Number | SP65, SP65PD |
Compatible with Brand | Haws |
Material | Plastic |
Accessory Type | Dust Cap |
Compatible With Mfr. | Haws Haws SP65 |
Compatible with Series | Haws |
For Use With | Eyewash |
Color | Yellow |
Compatible Mfr Part Number | SP65, SP65PD |
Description
Dust Cap, Accessory Type Dust Cap, Color Yellow, Compatible Mfr Part Number SP65, SP65PD, Compatible with Brand Haws, Compatible with Series Haws, For Use With Eyewash, Material Plastic, Compatible Grainger Part Number 3RVJ1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 11" W, 10" H, 0.125" Thickness, 486G84 (486G84)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Yellow (463944)
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14S)
- HAWS Anti-Surge Eyewash Head (SP11FC)
- HAWS Haws Sp12 Eyewash Head W/Nozzle (SP12)
- HAWS Valve Repair Kit (VRK7650)
- HAWS 12 Gauge Galvanized Steel (3202)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- SPEAKMAN Repair Part Safety Sprayhead Assembly for SE-597 (RPG38-0422)
- Haws Eyewash and Shower Parts and Accessories