Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # 1011MS
Zoro # G2638601
Free Shipping & Returns
$2,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 1011MS
- Zoro # G2638601
- UPC # 611970313108
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | 304 Stainless steel |
Item | Drinking Fountain |
Description
Model 1011MS, Hi-Lo barrier-free, wall mounted, dual satin finish drinking fountains with access panel and in-the-wall mounting system, and 100% lead-free waterways.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1/2" Faucet Adapter, Brass (55 1160 5)
- B & K Pipe Repair Clamp Ss 1-1/2X6 (160-707)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 1/16" (S301GF24V3BC5)
- RELIANCE WATER HEATERS VALV WTR HEATR 2""SHANK (100108270)
- HAWS Wall Mounted Fountain (1152)
- H2O TO GO Bottle Filler, H 29.5 in, W 18.2 in (BF15)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- H2O TO GO Bottle Filler, W 18.2 in, D 7.3 in (BF16)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- Haws Drinking Fountains