Haws

Pedestal, Yes ADA, Drinking Fountain


product price: $4,274.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mounting Type Pedestal
  • ADA Compliant Yes
  • Material 11 ga. Galvanized Steel
  • Color Green
  • Operation Front Push Button
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturer Warranty Length 1 yr
Mounting Hole Diameter 1/2 in

Description

Drinking Fountain,Pedestal,ADA,Dual, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Housing Color Green, Housing Finish Powder Coated, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Vandal Resistant No, Standards California Health and Safety Code 116875 (AB 1953-2006), California Proposition 65, CSA Certified, Federal Safe Drinking Water Act, NSF/ANSI 61, Section 9, Antimicrobial No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.