Shop All Drinking Fountains
Haws
Pedestal, Yes ADA, Drinking Fountain
Mfr # 3380
Zoro # G2638839
Free Shipping & Returns
$3,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- ADA Compliant Yes
- Material 11 ga. Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 3380
- Zoro # G2638839
- UPC # 611970323459
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Pedestal |
ADA Compliant | Yes |
Material | 11 ga. Galvanized Steel |
Item | Drinking Fountain |
Description
Drinking Fountain,Pedestal,ADA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- HAWS Wall Mounted Fountain (1152)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- CENTRAL BRASS Drinking Faucet-Wallmount in Chrome (0366-LV)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Push Button Bubbler (LK142)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- Haws Drinking Fountains