Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # 1025G
Zoro # G2355503
Free Shipping & Returns
$1,966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material 11 ga. Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 1025G
- Zoro # G2355503
- UPC # 611970314372
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | 11 ga. Galvanized Steel |
Item | Drinking Fountain |
Description
Drinking Fountain,Outdoor,Wall Mounted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 10 ft. TBE Black Pipe Sch 40 (588-1200)
- AMERICAN STANDARD Toilet Tank Cover, ActiVate (735158-400.020)
- HOMEWERKS 2 in. FIP Brass Gate Valve (170-2-2)
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- HAWS Wall Mounted Fountain (1152)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler w/Bi-Level Fountain & Pet Station, Rotocast Granite (603605)
- ELKAY Push Button Bubbler (LK142)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8SS-NF)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- Haws Drinking Fountains