Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # 1441
Zoro # G2638559
product price: $4,042.99
/ea
Free Shipping & Returns
$4,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Material Cast Aluminum (Bowl); Stainless Steel (Valve Body)
- Operation Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 1441
- Zoro # G2638559
- UPC # 611970320212
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Material | Cast Aluminum (Bowl); Stainless Steel (Valve Body) |
Operation | Push Button |
Item | Drinking Fountain |
Description
Model 1441, wheelchair accessible wall mounted, white cast aluminum two bubbler drinking fountain with 100% lead-free waterways.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Male Adapter Dust Plug (200PL)
- BUCKAROOS 3-1/2" Od Pipe Saddle 22 Gauge-12" Long 80/Bucket (1035-12-22 RD BUCKET)
- NIBCO Wye, 45 Deg, 1/2 In, Low-Lead Cast Bronze (749-LF 1/2)
- EVERFLOW SWT Ball Valve, Long Bonnet with T-Handle, Brass 3/4" (53341-NL)
- HAWS Wall Mounted Fountain (1152)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (EDFPBVM117FPK)
- OASIS MANUFACTURING Two-Level Drinking Ftn, H 24 29/32 in (PG8ACSL GST)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- Haws Drinking Fountains