Shop All Drinking Fountains & Water Cooler Parts
Haws
Drinking Fountain
Mfr # 5017LF
Zoro # G1107060
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 2" H x 5-11/16" D
- Finish Polished Chrome Plated
- ADA Compliant Yes
- Standards NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875; ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 5017LF
- Zoro # G1107060
- Country of Origin New Zealand
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2" H x 5-11/16" D |
Inlet Tube Outside Diameter | 1/2 in |
Details
Item | Drinking Faucet |
Material | Brass |
Finish | Polished Chrome Plated |
ADA Compliant | Yes |
Standards | NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875; ADA Compliant |
Includes | Basin Shank, Locking Pin, Mounting Hardware |
Product Type | Drinking Fountain Bubbler |
Water Filter Product Type | Drinking Fountain Bubbler |
Features | Corrosion Resistant, Easy to Clean |
Description
Drinking Fountain, Product Type Drinking Fountain Bubbler, Features Corrosion Resistant, Easy to Clean, Filter Status Indicator Not Applicable, Includes Basin Shank, Locking Pin, Mounting Hardware, Inlet Tube Outside Diameter 1/2 in, Mounting Location Countertop, Standards California Health and Safety Code 116875 (AB 1953-2006), California Proposition 65, Federal Safe Drinking Water Act, ANSI/NSF 61/Section 9 Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (540-LD317WXFABCP)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- ANVIL 1/2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200033)
- MOEN Wand 1.5Gpm W/ Pause Srs (162470SRS)
- HAWS Faucet Bubbler (5010SS)
- HAWS Valve Push Button (5881PBA)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Check Valve (5815)
- HAWS Bubbler (5705)
- ELKAY Filter Head and Bracket Kit (51469C)
- Haws Drinking Fountains & Water Cooler Parts