Shop All Eyewash and Shower Parts and Accessories
Haws
Drench Hose Eye/Face Wash, Wall Mount
Mfr # 8905
Zoro # G4377773
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Wall
- Hose Length 12 ft
- Drench Hose Valve Type Stay-Open
- Flow Rate 6.25 gpm
- Covers Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 8905
- Zoro # G4377773
- UPC # 611970356082
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Hose Length | 12 ft |
Inlet Size | 1/2 in NPT |
Head Dia. | 3 1/4 in |
Width | 10" |
Height | 15" |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 3 1/4 in |
Description
Drench Hose, Barrier Free No, Burst Strength 200 psi, Color Yellow, Compatible with Brand Universal, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 12 ft, Hose Material Nylon, Includes Chrome-Plated Swivel Fitting at One End, An AXION MSR Eye/Face Wash Head, Chrome Plated Brass Stay-Open Squeeze Lever Valve, Universal Sign, Inlet Pipe Gender Not Applicable, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.7 gpm, Mount Type Wall, Sub-Brand AXION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Over-the-Head Ear Muffs, 29, Interceptor, Yellow / Black (DPG62-C)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8317)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, 4 Cut Level, PVC, M, 1 PR (SDXC-03-M)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Tan (461180)
- HAWS Eyewash Replacement Dust Covers, PR (9095)
- HAWS Shower Curtain (9037)
- HAWS Replacement Bowl, Stainless Steel (SP90)
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13S)
- HAWS Stay Open Ball Valve with Push Flag, SS (SP228)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- Haws Eyewash Stations and Shower Equipment