Shop All Eyewash and Shower Parts and Accessories
Haws
Axion™ MSR Drench Hose Eye/Face Wash, Deck Mount
Mfr # 8904
Zoro # G4377746
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Deck
- Hose Length 8 ft
- Drench Hose Valve Type Stay-Open
- Flow Rate 6.25 gpm
- Covers Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 8904
- Zoro # G4377746
- UPC # 611970356044
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Hose Length | 8 ft |
Inlet Size | 1/2 in NPT |
Head Dia. | 3 1/4 in |
Height | 10" |
Width | 5" |
Spray Head Diameter | 3 1/4 in |
Inlet Pipe Size | 1/2 in |
Description
Drench Hose, Barrier Free No, Burst Strength 250 psi, Color Green, Compatible with Brand Universal, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 8 ft, Hose Material Rubber, Includes An AXION MSR Eye/Face Wash Head, Chrome Plated Brass Stay-Open Squeeze Lever Valve, Noryl Plastic Deck Flange with Integral Key Slot, Universal Sign, Inlet Pipe Gender Not Applicable, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.7 gpm, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- AVON PROTECTION Voice Projection Unit Microphone, For C50 (72601-20)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, 2/3XL (V2510860U-2/3XL)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- HAWS Replacement Bowl, Stainless Steel (SP90)
- HAWS Haws Sp12 Eyewash Head W/Nozzle (SP12)
- HAWS Flow Switch For Use For 9001Ex (SP154DPDT)
- HAWS Foot Treadle (SP220SS)
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- HONEYWELL FENDALL Refill for Fendall Eyesaline Wall-Mount Eye Wash Station (PLS1496)
- Haws Eyewash and Shower Parts and Accessories