Shop All Drinking Fountains & Water Cooler Parts
Haws
Drain Valve
Mfr # 6518FRDV
Zoro # G4729860
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards California Health and Safety Code 116875 (AB 1953-2006)
- For Use With Fountain Valves
- Water Filter Product Type Drain Valve Assembly NPT
- Product Type Drain Valve Assembly
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 6518FRDV
- Zoro # G4729860
- UPC # 611970343259
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Pipe Size | 1/2 in |
Details
Item | Drain Valve |
Standards | California Health and Safety Code 116875 (AB 1953-2006) |
For Use With | Fountain Valves |
Water Filter Product Type | Drain Valve Assembly NPT |
Product Type | Drain Valve Assembly |
Connection Type | NPT |
Description
Drain Valve Assembly, Product Type Drain Valve Assembly, For Use With Fountain Valves, Connection Type NPT, Pipe Size 1/2 in, Standards California Health and Safety Code 116875 (AB 1953-2006)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI MultiGripClamp, StrutMounted, PipeS 3/4 In (CG-30)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (SHT6225-PP)
- MOEN Chrome One-Handle Pullout Kitchen Faucet (CA42519)
- HAWS Bubbler (5705)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Bubbler Head (5703M)
- HAWS Check Valve (5815)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Valve Push Button (5881PBA)
- Haws Drinking Fountains & Water Cooler Parts