Digging Spade, Stainless Steel, 41 in L Handle
Mfr # R490
Zoro # G504117232
Key Features
- Blade Type Spade
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # R490
- Zoro # G504117232
- UPC # 5035561024283
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Spade |
Item | Spade Shovel |
Description
Combining the finest Greenman tools designed with the exceptional heritage and quality of Haws since 1886, this range of garden tools represent a unique collaboration of both history and excellence. Trusted by gardeners for countless generations, the traditional designed tools draw on the pedigree of two of the finest gardening equipment manufactures in England, are produced overseas to exacting British standards. The beautifully crafted ash handles are tougher and more sustainable than tropical wood, resulting in less vibrations than fiberglass or metal. Longer handles on digging/cultivating tools are attached in the traditional way to the unique, extra-long lipped sockets with multiple rivets for superior strength. Add to this, the mirror-polished stainless steel heads and you have a stylist and highly functional tool range built to last. Happy gardening from Haws and Greenman!
Specifications- Size: 41 in.
- Dimensions: 3" H x 7.5" W x 41" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR MAXXAIR 00-05100K MaxxFan Deluxe - White (00-05100K)
- ENPAC 56 1/2 in x 56 1/2 in x 44 in 44 in Tarp Cover, Yellow, HDPE (5116-TARP)
- TARPS NOW 6 ft x 10 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0610)
- BRIGGS & STRATTON Throttle Knob (7075308YP)
- GERBER Not Applicable 14 ga Round Point Foldable Shovel, Steel Blade, 9-3/8 in L Black (30-000075)
- BULLY TOOLS 14 ga Round Point Shovel, Steel Blade, Wood Handle (52510)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89244)
- BULLY TOOLS 32 oz Hand Scoop, Poly, 6 in (92161)
- LINK HANDLES 30 in LPro DH Shovel Handle (66717)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- Haws Lawn & Garden Tools