Shop All Drinking Fountains & Water Cooler Parts
Haws
Deck Mount Bubbler, Lead Free Valve
Mfr # 5051LF
Zoro # G3252825
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Valves And Controls
- Material Brass
- Size 4-1/4" W x 6-1/2" H x 2" D
- Finish Polished Chrome Plated
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 5051LF
- Zoro # G3252825
- Country of Origin New Zealand
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 4-1/4" W x 6-1/2" H x 2" D |
Overall Height | 6 1/2 in |
Inlet Tube Outside Diameter | 1/2 in |
Overall Depth | 4 1/4 in |
Details
Item | Drinking Faucet |
Sub Category | Valves And Controls |
Material | Brass |
Finish | Polished Chrome Plated |
ADA Compliant | Yes |
Standards | NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875; ADA Compliant |
Sub-Category | Valves and Controls |
For Use With | Haws Manufactures Drinking Fountains and Electric Water Coolers |
Color | Silver |
Corrosion Resistant | Yes |
Water Filter Product Type | Drinking Fountain Bubbler |
Vandal Resistant Features | Vandal Resistant |
Product Type | Drinking Fountain Bubbler |
Actuation | Lever Handle |
Features | Adjustable Stream Regulation, Anti-Squirt Drinking Stream, Lead-Free, Self-Closing |
Environment | Indoor |
Description
Deck Mnt Bubbler Vlv Lead Free, Product Type Drinking Fountain Bubbler, For Use With Haws Manufactures Drinking Fountains and Electric Water Coolers, Actuation Lever Handle, Color Silver, Corrosion Resistant Yes, Environment Indoor, Features Adjustable Stream Regulation, Anti-Squirt Drinking Stream, Lead-Free, Self-Closing, Finish Chrome Plated, Includes Deck Flange, Lever Handle Valve, Inlet Tube Outside Diameter 1/2 in, Material Brass, Mounting Location Deck, Overall Depth 4 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 13 Series Shower Trim (T13291)
- LEGEND VALVE 3/4" LONG TURN 90 ELBOW (450-134)
- NIBCO 5/8" x 1/2" x 1/2" NOM C Copper Reducing Tee (611RR 5/8X1/2X1/2)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum, Max. Pressure: 580 psi (4NRZ9)
- HAWS Check Valve (5815)
- HAWS Valve Push Button (5881PBA)
- HAWS Bubbler (5705)
- HAWS Air Control Valve (5881)
- HAWS Bubbler Head (5703M)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- ELKAY Kit-Replacement Glass - Black Ezh2Oliv (1000005347)
- Haws Drinking Fountains & Water Cooler Parts