Shop All Drinking Fountains & Water Cooler Parts
Haws
Concrete Step
Mfr # 6620
Zoro # G4730369
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Haws
- Material Concrete
- Size 10" L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 6620
- Zoro # G4730369
- UPC # 611970344768
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 10" L |
Details
Item | Concrete Step |
Fits Brand | Haws |
Material | Concrete |
Description
Model 6620, matching square concrete step for square concrete pedestals, 10" (25.4 cm) high.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/2 In. (572 1/2)
- JAMES MARTIN VANITIES Chicago 72in Double Vanity, Smokey Celadon w/ 3 CM White Zeus Top (305-V72-SC-3WZ)
- ZSI Weld Plate, Fits Brand ZSI, Stainless Steel (SWP3SS)
- HAWS Bubbler (5705)
- HAWS Valve Push Button (5881PBA)
- HAWS Faucet Bubbler (5010SS)
- HAWS Bubbler Head (5703M)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Air Control Valve (5881)
- PURLOGIX Water Tap, Hot, For PMV-2000, PCMV-1000 (SV0072A)
- Haws Drinking Fountains & Water Cooler Parts