Shop All Drinking Fountains & Water Cooler Parts
Haws
Bubbler
Mfr # 5705
Zoro # G0598276
original price:
$227.82
9% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 3-3/16" H x 1.49" W
- Finish Polished Chrome Plated
- Standards NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875
- For Use With Haws Manufactures Drinking Fountains and Electric Water Coolers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 5705
- Zoro # G0598276
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3-3/16" H x 1.49" W |
Overall Width | 1 1/2 in |
Inlet Pipe Size | 3/8 in |
Inlet Tube Outside Diameter | 3/8 in |
Overall Height | 3 1/4 in |
Details
Item | Bubbler Head |
Material | Brass |
Finish | Polished Chrome Plated |
Standards | NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875 |
For Use With | Haws Manufactures Drinking Fountains and Electric Water Coolers |
Product Type | Drinking Fountain Bubbler |
Color | Silver |
Vandal Resistant Features | Vandal Resistant |
Features | 100% Lead-Free Waterways, Angled Stream Discourages Direct Mouth Contact Making the Drinking Area More Sanitary, Anti-Squirt Angled Drinking Stream, Laminar Flow Insert Prevents Splashing So the Drinking Stream and Area Stay Contained |
Inlet Connection Type | Compression Tube |
Water Filter Product Type | Drinking Fountain Bubbler |
Description
Bubbler, Product Type Drinking Fountain Bubbler, For Use With Haws Manufactures Drinking Fountains and Electric Water Coolers, Inlet Pipe Size 3/8 in, Color Silver, Features 100 Percent Lead-Free Waterways, Angled Stream Discourages Direct Mouth Contact Making the Drinking Area More Sanitary, Anti-Squirt Angled Drinking Stream, Laminar Flow Insert Prevents Splashing So the Drinking Stream and Area Stay Contained, Finish Chrome Plated, Inlet Connection Type Compression Tube
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2654C)
- ZORO SELECT 1/8" FNPT Galvanized 90 Degree Elbow (5P795)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 223)
- DELTA Escutcheon, 3 Hole, Pull, Out Kitchen (RP44645AR)
- HAWS Valve Push Button (5881PBA)
- HAWS Bubbler Head (5703M)
- HAWS Check Valve (5815)
- HAWS Faucet Valve (6252EHLF)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Air Control Valve (5881)
- ELKAY Elkay Valve-Solenoid 1/4 - 1/4 (35981C)
- Haws Drinking Fountains & Water Cooler Parts