Haws

On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler


original price: $2,398.99
5% off
new price: $2,260.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • ADA Compliant Yes
  • Operation Touchless Bottle Filler
  • Mounting Type On-Wall
  • Type Bottle Filler
  • Standards Buy American Act, California Health and Safety Code 116875 (AB 1953), CSA Certified, CSA Standard B483.1, NSF/ANSI 372, NSF/ANSI Standard 42, NSF/ANSI Standard 53, NSF/ANSI Standard 61, Section 9
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 14 1/4 in
Manufacturer Warranty Length 3 yr
Overall Height 25 7/8 in

Description

Bottle Filler, ADA Compliant Yes, Dispenser Actuation Sensor, Mounting Location Wall Recessed, Housing Color White, Filter Status Indicator Yes, Housing Finish Satin, Includes Water Filter Yes, Overall Height 25 7/8 in, Overall Width 14 1/4 in, Standards Buy American Act, California Health and Safety Code 116875 (AB 1953), CSA Certified, CSA Standard B483.1, NSF/ANSI 372, NSF/ANSI Standard 42, NSF/ANSI Standard 53, NSF/ANSI Standard 61, Section 9, Antimicrobial No, Corrosion Resistant Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.