Shop All Eyewash and Shower Parts and Accessories
Haws
Body Spray Kit
Mfr # 8901RFK
Zoro # G8456271
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 8 ft
- Includes 8 ft Hose, Head, Installation Kit, Stay Open Squeeze Lever Valve
- For Use With Combination Shower and Eyewash Units
- Type Stay-Open
- Inlet Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 8901RFK
- Zoro # G8456271
- UPC # 611970355320
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Hose Length | 8 ft |
Inlet Pipe Size | 1/2 in |
Details
Includes | 8 ft Hose, Head, Installation Kit, Stay Open Squeeze Lever Valve |
Item | Body Spray Kit |
For Use With | Combination Shower and Eyewash Units |
Type | Stay-Open |
Barrier Free | Yes |
Compatible with Brand | Universal |
Inlet Pipe Thread Type | NPT |
Burst Strength | 250 psi |
Color | Green |
Mount Type | Wall |
Number of Spray Heads | 1 |
Drench Hose Type | Stand-Alone |
Hose Material | Rubber |
Maximum Flow Rate | 6.2 gpm |
Activation | Squeeze Handle |
Inlet Connection | 1/2 in NPT |
Inlet Connection Type | 1/2 in NPT |
Activation Type | Squeeze Handle |
Description
Body Spray Kit, Barrier Free Yes, Burst Strength 250 psi, Color Green, Compatible with Brand Universal, Drench Hose Type Stand-Alone, Hose Length 8 ft, Hose Material Rubber, Includes 8 ft Hose, Head, Installation Kit, Stay Open Squeeze Lever Valve, Inlet Pipe Gender Not Applicable, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 6.2 gpm, Mount Type Wall, Activation Squeeze Handle, For Use With Combination Shower and Eyewash Units, Number of Spray Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- LYLE Plastic Fire Sign, 14"x10" (U1-1010-NP_7X10)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (SKOLL-AF)
- QUALARC Scroll Mount Address Post w/decorative Ornate base, Horsehead finial (ADPST-701-BL)
- HAWS Eyewash Replacement Valve (SP265)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14)
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- HAWS Eye/Facewash Head (SP21FC)
- GUARDIAN EQUIPMENT Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2 (AP470-002ORG-R)
- Haws Eyewash and Shower Parts and Accessories