Shop All Eyewash and Shower Parts and Accessories
Haws
Ball Valve With Flag
Mfr # SP238
Zoro # G0656848
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- For Use With Eyewash
- Includes Flag
- Material Brass, Stainless Steel
- Standards California Proposition 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # SP238
- Zoro # G0656848
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 3 in |
Height | 7 in |
Depth | 2 in |
Outlet Pipe Size | 1/2 in |
Inlet Pipe Size | 1/2 in |
Details
Item | Ball Valve |
For Use With | Eyewash |
Includes | Flag |
Material | Brass, Stainless Steel |
Standards | California Proposition 65 |
Color | Silver |
Accessory Type | Push Handle with On/Off Valve |
Outlet Pipe Gender | Female |
Compatible with Brand | Haws |
Outlet Pipe Thread Type | FIPS |
Compatible with Series | Haws |
Inlet Pipe Gender | Female |
Inlet Pipe Thread Type | FIPS |
Compatible With Mfr. | Haws Haws |
Description
Ball Valve, Accessory Type Push Handle with On/Off Valve, Color Silver, Compatible with Brand Haws, Compatible with Series Haws, Depth 2 in, Height 7 in, Width 3 in, For Use With Eyewash, Includes Flag, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type FIPS, Material Brass, Stainless Steel, Outlet Pipe Gender Female, Outlet Pipe Size 1/2 in, Outlet Pipe Thread Type FIPS, Standards California Proposition 65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Leather Impact Glove, M, PR (LMP-75-009)
- KLEENGUARD Large, 25 PK, White, SMS-Based Material (48973)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1521)
- LYLE Danger Sign, 14x10 In., English, U1-1004-RD_14X10 (U1-1004-RD_14X10)
- HAWS Emergency Mixing Valve, 31 gpm (9201E)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- HAWS Emergency Drench Hose (8901B)
- HAWS Universal Sign-Shower (9020)
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- Haws Eyewash and Shower Parts and Accessories