Shop All Eyewash and Shower Parts and Accessories
Haws
Ball Valve 1/2 In, Chrome-Plated Brass
Mfr # SP229
Zoro # G8178475
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eyewash
- Type Chrome-Plated Brass
- Includes Stainless Steel Push Flag
- Features Model SP229 is a Stainless Steel Push Flag that Operates a Stay-Open Chrome-Plated Brass Ball Eyewash Valve, The Model is Equipped with Stainless Steel Ball and Stem
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP229
- Zoro # G8178475
- UPC # 611970372549
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 3 in |
Depth | 2 in |
Height | 8 in |
Outlet Pipe Size | 1/2 in |
Inlet Pipe Size | 1/2 in |
Details
For Use With | Eyewash |
Type | Chrome-Plated Brass |
Item | Ball Valve |
Includes | Stainless Steel Push Flag |
Features | Model SP229 is a Stainless Steel Push Flag that Operates a Stay-Open Chrome-Plated Brass Ball Eyewash Valve, The Model is Equipped with Stainless Steel Ball and Stem |
Color | Silver |
Material | Chrome Plated Brass, Stainless Steel |
Product Type | Stay-Open Ball Valve 1/2" IPS |
Compatible with Brand | Haws |
Accessory Type | Push Handle with On/Off Valve |
Compatible With Mfr. | Haws Haws |
Compatible with Series | Haws |
Outlet Pipe Thread Type | NPT |
Description
Ball Valve, Accessory Type Push Handle with On/Off Valve, Color Silver, Compatible with Brand Haws, Compatible with Series Haws, Depth 2 in, Height 8 in, Width 3 in, Features Model SP229 is a Stainless Steel Push Flag that Operates a Stay-Open Chrome-Plated Brass Ball Eyewash Valve, The Model is Equipped with Stainless Steel Ball and Stem, For Use With Eyewash, Includes Stainless Steel Push Flag, Inlet Pipe Size 1/2 in, Material Chrome Plated Brass, Stainless Steel, Outlet Pipe Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex 64-346, Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powder-Free, L, 100 PK (64-346PF/L)
- PIP 10" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG585/XL)
- GEO CRAFTS Geo Crafts G361 Hello There 18 x 30 in. Vinyl PVC Back Designed Doormat (G361 HELLO THERE)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 2X (62253)
- HAWS Universal Sign-Shower (9020)
- HAWS Plastic Shower Head (SP829)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- HAWS Emergency Indicator Alarm (9001)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14S)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- GUARDIAN EQUIPMENT Valve, Freeze Protection, 1/2 (600-540)
- Haws Eyewash Stations and Shower Equipment