Shop All Drinking Fountains & Water Cooler Parts
Haws
Back Panel
Mfr # BP7
Zoro # G4730387
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Panel And Panel Accessories
- Material Stainless Steel
- Size 9" H x 15" W
- Finish Satin
- Sub-Category Panel and Panel Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # BP7
- Zoro # G4730387
- UPC # 611970358352
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 9" H x 15" W |
Details
Item | Back Panel |
Sub Category | Panel And Panel Accessories |
Material | Stainless Steel |
Finish | Satin |
Sub-Category | Panel and Panel Accessories |
Description
Satin Finish,Stainless Steel Back Panel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (462-050X)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E34VPJKABCP)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (15R20A)
- SMITH-COOPER Hex Bushing, 2"x1-1/4", 125, Brz Nl (4385003310)
- HAWS Faucet Valve (6252EHLF)
- HAWS Check Valve (5815)
- HAWS Air Control Valve (5881)
- HAWS Valve Push Button (5881PBA)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Bubbler Head (5703M)
- ELKAY Plastic Straight Union Quick Connect Fitting (70683C)
- Haws Drinking Fountains & Water Cooler Parts