Shop All Drinking Fountains & Water Cooler Parts
Haws
Back Panel
Mfr # BP32W
Zoro # G2639259
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 9-1/2" H x 32" W x 1/2" D
- Finish White Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # BP32W
- Zoro # G2639259
- UPC # 611970358246
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 9-1/2" H x 32" W x 1/2" D |
Details
Item | Back Panel |
Material | Stainless Steel |
Finish | White Painted |
Description
Back Panel,32 In. White Painted,SS,1920W
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Shower Drain Plastic 4.5In (133-106)
- ASCO 8210G095 120/60 110/50 Vac (8210G095)
- MOEN 1800 Series 33x19x10 Stainless Steel Undermount Double Bowl Sink (GS182040BUX)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/4" x 3/4", Schedule 80, 300 psi Max Pressure (RB125-075)
- HAWS Air Control Valve (5881)
- HAWS Bubbler Head (5703M)
- HAWS Check Valve (5815)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Bubbler (5705)
- ELKAY Drinking Fountain Head, For Elkay (LK1141A)
- Haws Drinking Fountains & Water Cooler Parts