Shop All Drinking Fountains & Water Cooler Parts
Haws
Back Panel
Mfr # BP15
Zoro # G2639152
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Panel And Panel Accessories
- Fits Brand Haws
- Material Stainless Steel
- Size 17" H x 15" W x 1/2" D
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # BP15
- Zoro # G2639152
- UPC # 611970325156
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 17" H x 15" W x 1/2" D |
Details
Item | Back Panel |
Sub Category | Panel And Panel Accessories |
Fits Brand | Haws |
Material | Stainless Steel |
Finish | Satin |
Sub-Category | Panel and Panel Accessories |
Description
Model BP15, satin finish stainless steel 15 inch back panel for Model 1920.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310088406)
- ZURN 1-1/2" Pipe Dia., Brass, -, J-Bend (ZR65-PC)
- ZORO SELECT Tee, 316 SS, 3 in Pipe Size, Buttweld (4381015270)
- ANVIL 1-1/2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361332604)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Bubbler (5705)
- HAWS Valve Push Button (5881PBA)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Faucet Bubbler (5010SS)
- HAWS Air Control Valve (5881)
- DOGIPARK Double Bowl Water Fountain, Green (7752-GREEN)
- Haws Drinking Fountains & Water Cooler Parts