Shop All Eyewash and Shower Parts and Accessories
Haws
ANSI Shower and Eyewash Testing Kit
Mfr # 9011
Zoro # G2638358
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Emergency Shower/Eyewash Stations
- Height 78 in
- Includes Bucket, Eyewash Gauge, Pole, Shower Funnel, Tape Measure, Thermometer
- Standards ANSI
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 9011
- Zoro # G2638358
- UPC # 611970356440
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 78 in |
Details
Item | ANSI Compliance Test Kit |
For Use With | Emergency Shower/Eyewash Stations |
Includes | Bucket, Eyewash Gauge, Pole, Shower Funnel, Tape Measure, Thermometer |
Standards | ANSI |
Color | Yellow |
Accessory Type | Test Kit |
For Equipment Type | Showers with Eyewash |
Description
ANSI Compliance Test Kit, Accessory Type Test Kit, Color Yellow, For Use With Emergency Shower/Eyewash Stations, Includes Bucket, Eyewash Gauge, Pole, Shower Funnel, Tape Measure, Thermometer, Height 78 in, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Containment Berm, 6ft.W, 269gal.Spill Cap. (BD-66-AL-L-C)
- PROFLEX BY ERGODYNE Wrist Support, Left, S, Black (4000)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, L (10083802)
- HY-KO 5In Yellow Reflective Number 2, 10PK (B00752)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- HAWS Pull Rod, 28 In. Stainless Steel (SP200)
- HAWS Axion™ MSR Drench Hose Eye/Face Wash, Deck Mount (8904)
- HAWS Filter Cartridge (9070C)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- PHYSICIANSCARE Eye Wash Station, 8 oz., 11inHx12inWx2inD (24-308)
- Haws Eyewash and Shower Parts and Accessories