Shop All Eyewash Stations
Haws
Air-Press. Tempered Emergency Eyewash
Mfr # 7603TH
Zoro # G3327459
product price: $3,915.99
/ea
Free Shipping & Returns
$3,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40 in
- Width 20 in
- Color Green
- Installation Type Portable
- Includes 120V NEMA 4 Heated, Hazardous Location, Insulated Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 7603TH
- Zoro # G3327459
- UPC # 611970347677
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 40 in |
Width | 20 in |
Head Dia. | 1 in |
Diameter | 16 in |
Spray Head Diameter | 1 in |
Description
Pressurized Portable Eyewash, Color Green, Coverage Eyes and Face, Electrical Connection Type Plug-in, Included Media Media Sold Separately, Includes 120V NEMA 4 Heated, Hazardous Location, Insulated Blanket, Includes Drench Hose No, Media Type Water Preservative, Minimum Operating Temperature -20 Degrees F, Tank Capacity 15 gal, Tank Material Stainless Steel, Voltage 120 V AC, Environment Freezing Temperatures, Hazardous Location, Portable Water Supply Type Pressurized, Activation Push Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Authorized Belt (708418RWA)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-MD)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R15)
- CONDOR Reading Glasses, +1.25, Gray, Polycarbonate (6PPA1)
- HAWS Deck Mounted Eyewash Station No Bowl (7610)
- HAWS Air-Press. Tempered Emergency Eyewash (7603T)
- HAWS Unmounted Mounted Eyewash Station Stainless Steel (7460)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- HAWS Eyewash Station in Green (7500)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- Haws Eyewash Stations