Shop All Eyewash Stations
Haws
Air-Press. Tempered Emergency Eyewash
Mfr # 7603T240H
Zoro # G3327373
product price: $4,008.99
/ea
Free Shipping & Returns
$4,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40 in
- Width 20 in
- Color Green
- Installation Type Portable
- Includes 240V NEMA 4 Heated, Hazardous Location, Insulated Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 7603T240H
- Zoro # G3327373
- UPC # 611970347684
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 40 in |
Width | 20 in |
Head Dia. | 1 in |
Diameter | 16 in |
Spray Head Diameter | 1 in |
Description
Pressurized Portable Eyewash, Color Green, Coverage Eyes and Face, Electrical Connection Type Plug-in, Included Media Media Sold Separately, Includes 240V NEMA 4 Heated, Hazardous Location, Insulated Blanket, Includes Drench Hose No, Media Type Water Preservative, Minimum Operating Temperature -20 Degrees F, Tank Capacity 15 gal, Tank Material Stainless Steel, Voltage 240 V AC, Environment Freezing Temperatures, Hazardous Location, Portable Water Supply Type Pressurized, Activation Push Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2007YC)
- NMC Empty Cylinders, N24R (N24R)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- HAWS Eyewash Station in Green (7500EB)
- HAWS Pedestal Mounted Eyewash Station ABS Plastic (7261-7271)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7777)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7778B)
- HAWS Deck Mounted Eyewash Station No Bowl (7610)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19-210FW)
- Haws Eyewash Stations