24 in. W Hand Wash Sink with AXION Eye/Face Wash, Wall-Mount, Motion Activated
Mfr # 7660
Zoro # G510022209
Key Features
- Material Stainless Steel
- Color Steel
- Overall Length 20 in
- Bowl Shape Rectangular
- Overall Width 24 in
Product Information
- Brand Haws
- MFR # 7660
- Zoro # G510022209
- UPC # 611970363042
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 24 in |
Overall Depth | 6 in |
Details
Material | Stainless Steel |
Color | Steel |
Bowl Shape | Rectangular |
Flow Rate | Eye/Face Wash Flow Rate: 3.7 GPM; Faucet Flow Rate: 1.2 GPB |
Finish | Satin Stainless Steel |
Application | Government, Municipal, Healthcare Facilities, Indoor, Labs, Schools & Universities |
Description
Model 7660 is a wall-mounted barrier-free hand wash sink equipped with a motion-activated goose-neck faucet. 24 in. wide 14 Gauge Type 304 Stainless Steel sink and wall supports incorporate a durable satin finish, and a removable front panel for access to the plumbing. Hand-wash motion-activated faucet provides 1.2 gpm of laminar flow, includes a separate 0.5 gpm laminar flow nozzle when low flow is required, and is powered via 110VAC wall power or battery power. Included is the Haws AXION MSR pulldown eye/face wash which features an inverted directional laminar flow and achieves Zero Vertical Velocity, supplied by an integral 3.7 gpm flow control and yellow pop-off dust cover. An ASSE 1071-certified adjustable thermostatic mixing valve tempers the hot and cold water inlets, supplying both the faucet and the eye/face wash to ensure user comfort and ANSI compliance. 1-1/2 in. male NPT integral drain with 1-1/2 in. tailpiece and trap are included. Also included: universal eyewash sign and operation label, along with a full-sized rough-in template for easy installation.
- •24" wide 14-gauge Type 304 Stainless Steel sink mounted on 14 gauge Type 304 Stainless Steel sink supports
- •Integral to the sink construction is the 1-1/2" male NPT drain with 1-1/2" trap and tailpiece supplied
- •Motion-activated faucet operation (operating on 110VAC or battery power) for safety and peace of mind
- •Supplied with .5 gpm and 1.2 gpm laminar flow faucet nozzles, with an optional 2.2 gpm laminar flow nozzle available for higher flow applications
- •Mixing valve included supplies tepid water to the eyewash and faucet
- •Easy access to the mixing valve, faucet batteries, plumbing and drain through the large front panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11834S)
- PRIME-LINE P-Trap, 1-1/2 in. x 1-1/2 in. x 1-1/4 in., Polypropylene PVC, White 1 Set (MP53505)
- SIOUX CHIEF PEX MANIFOLD W/ VALVE 1"" (672XV0431PK)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- STZ Tehila 17.75 in. W X 23.25 in. D Freestanding Thermoplastic Utility Sink (040 US8505WTGR)
- BK RESOURCES 19.8125 in W x 60 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15T)
- SANI-LAV Floor Mount, Stainless Steel, Double Pedal Valve (101S)
- ELKAY Classic SS 17" x 22" x 6-1/2", Single Bowl Drop-in ADA Sink (LRAD172265OS4)
- BK RESOURCES 29.8125 in W x 80.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1824-14-24LS)
- TOTO Mounting Hardware Seats (THU689)
- Haws Utility Sinks