Shop All Eyewash and Shower Parts and Accessories
Haws
1/2 Fr110Brt Anti Scald Valve
Mfr # SP157A
Zoro # G0656820
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Color Silver
- For Use With Shower, Eyewash
- Standards California Proposition 65
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP157A
- Zoro # G0656820
- UPC # 00611970368870
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 9 in |
Width | 9 in |
Depth | 2 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Details
Item | Valve |
Color | Silver |
For Use With | Shower, Eyewash |
Standards | California Proposition 65 |
Features | Opens at 98 Degrees F (36.7 Degrees C) and Closes at 95 Degrees F (35 Degrees C) |
Material | Stainless Steel |
Accessory Type | Scald Protection Valve |
Compatible with Brand | Haws |
Maximum Inlet Temperature | 98 Degrees F |
For Equipment Type | Eyewash, Showers |
Minimum Water Output Temperature | 95 Degrees F |
Inlet Pipe Thread Type | NPT |
Inlet Pipe Gender | Female |
Maximum Water Output Temperature | 98 Degrees F |
Inlet Connection Type | 1/2 in NPT Female |
Outlet Pipe Gender | Female |
Outlet Pipe Thread Type | NPT |
Description
Valve, Accessory Type Scald Protection Valve, Color Silver, Compatible with Brand Haws, Depth 2 in, Height 9 in, Width 9 in, Features Opens at 98 Degrees F (36.7 Degrees C) and Closes at 95 Degrees F (35 Degrees C), For Use With Shower, Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Material Stainless Steel, Maximum Inlet Temperature 98 Degrees F, Maximum Water Output Temperature 98 Degrees F, Minimum Water Output Temperature 95 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Expandable Floor Dam, 24 to 40 In. (6DMY1)
- SAFE HANDLER Professional Crystal Gel Knee Pads, Black, PR (BLSH-HD-PVC-KP-2BK)
- DISASTER MANAGEMENT SYSTEMS Wristband Triage Tag, PK50 (DMS 05420)
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Warning Lead Work Bilingual, ANSI-710WS Warning Lead Work Bilingual (ANSI-710WS Warning Lead Work Bilingual)
- HAWS Emergency Drench Hose (8901B)
- HAWS Stay-Open Ball Valve Includes Push Flag (SP232)
- HAWS Eyewash Replacement Valve (SP265)
- HAWS Filter Cartridge (9070C)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- HAWS Trap Assembly (SP95)
- HONEYWELL Eye Wash, Bottle, 32 oz., PK12 (320004550000)
- Haws Eyewash and Shower Parts and Accessories