Shop All Cookware
Hawkins
Hawkins D10 Classic Aluminum Pressure Cooker - 10 Litres
Mfr # D10
Zoro # G303755826
product price: $73.05
/ea
$73.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Classic is Hawkins’ largest-selling, most popular range of pressure cookers - perhaps because of its attractive combination of features, benefits and price. This range was the first to be introduced by Hawkins and has been kept up to date by numerous innovations and improvements over the years. The latest improvement, introduced in 2005, is a superior pressure regulating system that controls pressure to a narrower, more efficient range, reduces sprouting of frothy foods (such as dal) and is easier to insert and remove. The safety valve is located under the lid handle bar so that when it operates the steam is safely deflected downwards. The gasket has minimum exposure to steam inside the cooker, does not rub every time the product is opened and closed - so lasts longer. Suitable for gas, electric, ceramic and halogen cooktops. Stay-cool handles. Fixed sturdy pivot does not put pressure on the plastic handles as it is a part of the metal handle itself. Thus handles last longer.
Ideal for cooking for: 10-14 Persons.
Base flat diameter: 208 mm.
Base thickness: 3.25 mm.
Easy to Open and Close: quarter turn is enough.
10 Litres capacity.
New 'whistling' pressure regulator.
Shielded Safety valve.
Gasket lasts longer.
Mirror polished; interior and base matt finish.
Inside fitting lid opens only when pressure falls.
Stay cool handles.
Dimensions: 18" L x 11" H x 11" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Rocker Switch7/8 X 1-1/2 Dpst For - Part# 808-116K (808-116K)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- VOLLRATH Switch, Infinite, 240V (B401102)
- ROBOT COUPE Cap Only (117058)
- HAWKINS Hawkins L54 Futura Heavy Gauge Hard Anodised Flat Tava Griddle - 8 in. (L54)
- HAWKINS Stainless Steel Pressure Cooker 10 Litres (D40)
- HAWKINS Hawkins M37 Contura Pressure Cooker New Shape - 3 Litres (M37)
- HAWKINS Hawkins D20 Classic Aluminum Pressure Cooker - 12 Litres (D20)
- HAWKINS Hawkins B40 Classic Aluminum Pressure Cooker - 6.5 Litres (B40)
- HAWKINS Hawkins B85 Stainless Steel Pressure Cooker - 8 Litres (B85)
- LODGE SKILLET BRN BEAR12"" (L10SKWLBR)
- Hawkins Cookware