No Product Image Available

Hawkeye

FishTrax 1C-K Paddlesport Fishfinder w/Carrying Case


product price: $232.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FishTrax 1C-K Paddlesport Fishfinder with Carrying Case This powerful, handheld fishfinder uses SONAR technology to locate the fish depth and measure water temperature, bottom contour. Use it on a motorboat, kayak, or even on the ice in winter. The 1C-k kit comes with everything you need to easily mount the unit to a canoe or kayak. Features: The 1C-k kit comes with everything you need to easily mount the unit to a canoe or kayak. 2 HD Color Display Waterproof Housing Easy-to-use menu options and settings. Designed by fishermen, for fishing enthusiasts of all experience levels. Powered by four 4 AAA Batteries Use automatic mode for quick and easy setup, or dial in precise readings with manual mode. Ice Mode Digital Flasher allows precise jig depth readings while ice fishing. Programmable audible alarms let you know when fish are present, or the desired depth has been measured. VariableZone Temperature Sensor measures water temperature throughout the water column for species pinpointing. Polarized LCD for glare-free viewing Technical Specifications: Dimensions - 6in x 3in x 2in 153 x 77 x 51 mm Screen Size H x W - 2in x 1.6in 50 x 40 mm Operating Temperature - 0 to 160 degreesF -18 to 71 degreesc Depth Range 1.5 ft 240 ft .5 to 75 m Transducer Cable Length - 15 ft 4.5 m Transducer Frequency - Dual - 200/83 kHz Transducer Beam Angle - Dual - 14/26 Degree In the Box: 1C Handheld Fish Finder Mounting bracket Transducer w/15ft cable Mounting track with hardware Carrying case *Sold as a Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products