Hawkeye

FishTrax 1C Handheld Fish Finder w/HD Color VirtuView Displa


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HawkEye FishTrax Handheld Fish Finder w/HD Color VirtuView Display Fish From Anywhere Dock, Bridge, Shoreline, Boat, Kayak, Canoe, Ice Anywhere Your Tackle Box Can Go, the FT1PXC Can... The Go Anywhere, Do Anything, Fish Finder... FishTrax intelligent sonar delivers precise fish finder readings up to 240'. Audible fish alarm signals the presence of fish. VariableZone water temperature sensor shows water temperature throughout the water column. Weed and rock indicators indicate bottom composition. Glare-Free icon LCD with LED backlight offers excellent readability. EasyTouch user interface makes system setup and adjustment easy. The FishTrax 1C comes with a Airmar transducer that is float-able, troll-able or can be boat mounted, that way you know you are getting an unmatched, go anywhere portable device. We know how important it is to have as much space on your kayak, canoe or dinghy as possible, that is why the FishTrax 1C runs off of 4 AAA batteries. Giving you at least 30 hours of battery life. Which means there is no need to have a heavy battery pack installed in your kayak, canoe or dingy taking up all your precious room. Leaving you with more room for other gear. To Use: Simply turn the power on, toss the unique floating sonar sensor from the shoreline, bridge, or boat and instant depth, fish, weed, and bottom contour readings are now in the palm of your hand. Features: FishTrax Intelligent Sonar Delivers Precise Fish FinderReadings up to 240' Audible Fish Alarm Signals the Presence of Fish Adaptive Software Programming Minimizes False Readings VariableZone Water Temperature Sensor Shows Water Temperature Throughout The Water Column Weed and Rock Indicators Indicate Bottom Composition Glare-Free Icon LCD with LED Backlight offers Excellent Readability EasyTouch User Interface Makes System SetupAnd Adjustment Easy Airmar Transducer is Trollable, Boat Mountable, display is as simple as adjusting the fish finder's sensitivity. There are 10 user selectable sensitivity settings to choose from. Select a higher sensitivity setting to show smaller sonar returns on-screen, or a lower setting to remove clutter from the screen. Adjusting Sensitivity also affects how sonar returns are identified as fish icon symbols - more fish will be detected at a higher setting, fewer at a lower setting. Use the Fish Alarm: You can set the FishTrax 1 to sound an audible alarm when a group of fish are detected.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.