DepthTrax 2BX In-Dash Digital Depth & Temp Gauge - Transom
Mfr # DT2BX-TM
Zoro # G603079035
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hawkeye
- MFR # DT2BX-TM
- Zoro # G603079035
- UPC # 818800103919
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Mount - 600'
The DepthTrax 2BX includes all the advanced sonar, depth alarm, and keel offset capabilities of the DepthTrax 2B, but also integrates dual temperature displays and an AIRMAR®, ultra-sensitive, high-performance transducer. A simple press of a button on the DepthTrax 2BX display produces instant access to water or air temperature readings via integrated sensors in both the head unit and the transducer.
The DepthTrax 2BX delivers a combination of performance and affordability unrivaled in any other depth sounder. The foundation of the DepthTrax 2BX is our proprietary algorithmic programming, which significantly reduces false readings and produces unmatched precision. Depth readings are updated four times per second on the no glare, polarized LCD icon display.
EasyTouch ProgrammingTM gives one-touch access to the user adjustable settings:
- Keel offset adjustment automatically adjusts depth readings for a vessels’ draft requirements. Dual upper and lower depth alarms can be set throughout the full depth range.
- A 3-stage Advanced Warning SystemTM clearly signals an alarm condition with an audible alarm, an ultra bright red LED warning light and LCD alarm indicators.
- One-touch alarm muting instantly turns off audible depth alarms.
- User selectable feet or meter readout.
- Automatic memory retention of all user settings.
Features:
- 600 ft depth range
- DepthTrax intelligent sonar
- Automatic range & sensitivity
- Water temperature
- Air temperature
- Dual depth alarms
- 3-stage advanced warning system
- 1-touch alarm muting
- Keel offset
- Algorithmic software
- Metric & Imperial readings
- Polarized LCD
- LED backlighting
- Easytouch programming
- Includes 4 color combinations
- Transom Mount transducer
- Fully customizable
- Waterproof front face
- Designed and supported in the USA
- 2 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTICAL Nautical NEOD-20P Ease Super-Duty Outdrive Cleaner - Pint (NEOD-20P)
- GROCO 1-1/4" NPT Bronze 45 Degree Pipe to 1-1/4" Hose (PTHD-1250)
- WIX FILTERS Air Filter #Wix 42323 (42323)
- WAI GLOBAL Starter, STRND PLGR, 11kW12 Volt, CW, 9Tooth Pinion (18413N)
- HAWKEYE DepthTrax 2B In-Dash Digital Depth Gauge - TM/In-Hull (DT2B-TM)
- HAWKEYE FishTrax 1C Handheld Fish Finder w/HD Color VirtuView Displa (FT1PXC)
- XANTREX Conext Combox Communication Box f/Freedom SW Series Inverters/Chargers (809-0918)
- STANDARD HORIZON USB Charger AC Plug (SAD-17B)
- HUMMINBIRD AS GPS NMEA Splitter Cable (720080-1)
- PANELTRONICS Standard Ac 3 Position Breaker Panel & Main (9972313B)
- MARINCO Mastervolt Chargemaster Plus CZone 3-Bank Battery Charger, 24V, 40 Amps (44320405)
- Hawkeye Marine & Boat Speakers & Navigation