Shop All Marine & Boat Speakers & Navigation
Hawkeye
DepthTrax 2B In-Dash Digital Depth Gauge - TM/In-Hull
Mfr # DT2B-TM
Zoro # G4660486
product price: $118.99
/ea
Free Shipping & Returns
$118.99
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
- Brand Hawkeye
- MFR # DT2B-TM
- Zoro # G4660486
- UPC # 818800010118
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
DepthTrax 2B In-Dash Digital Depth Gauge - TM/In-Hull The DepthTrax 2B is an updated version of DepthTrax 1B. Following years of exhaustive R & D and field testing, we've updated the SONAR algorithms of the DepthTrax 2B to reach new depths. Able to reach depths of 600 ft and tuned for high speed performance, the DepthTrax 2B reaches deeper and performs faster than any depth finder we've ever produced. The DepthTrax 2B delivers a combination of performance and affordability unrivaled in any other depth sounder. The foundation of the DepthTrax 2B is our proprietary algorithmic programming, which significantly reduces false readings and produces unmatched precision. Depth readings are updated four times per second on the no glare, polarized LCD icon display. EasyTouch Programming gives one-touch access to the user adjustable settings: Keel offset adjustment automatically adjusts depth readings for a vessels draft requirements. Dual upper and lower depth alarms can be set throughout the full depth range. A 3-stage Advanced System clearly signals an alarm condition with an audible alarm, an ultra bright red LED
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
- OTC Engine Load Leveler, Steel, 1500 lb. (4305)
- 3M Machine Polish, pt., PK6 (39009)
- MAGNAFLOW MUFF S/S 18" X 2-1/2", 2-1/2" (12265)
- DAYCO Auto V-Belt, Industry Number 13A1535 (17605)
- HAWKEYE FishTrax 1C Handheld Fish Finder w/HD Color VirtuView Displa (FT1PXC)
- HAWKEYE DepthTrax 2BX In-Dash Digital Depth & Temp Gauge - Transom (DT2BX-TM)
- LAKEMASTER 600032-1 Auto Chart Pro Zero Line SD Card (3005.7979)
- RAYMARINE Rs150 Gps Sensor (E70310)
- VDO VDO Cockpit Marine 52mm (2-1/16") Voltmeter- Black Dial/Bezel (332-11805)
- SI-TEX SI-TEX SVS-760 Dual Frequency Sounder - 600W (SVS-760)
- STREAMLIGHT BATTERY F/RCHRG LNTRN VULCAN 44 (SR44007)
- Hawkeye Marine & Boat Speakers & Navigation