Shop All Marine & Boat Speakers & Navigation
Hawkeye
DepthTrax 1H Handheld Depth Sounder
Mfr # DT1H
Zoro # G4623797
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hawkeye
- MFR # DT1H
- Zoro # G4623797
- UPC # 818800003110
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
DepthTrax 1H Handheld Depth Sounder The most versatile handheld sonar system ever produced! Not only will this this portable depth finder give you instant depth readings, from 2.5' to 300' (0.7 - 91.5M), in 1/10th precision, but at the press of a button the display will give real time temperature (water or air) and fish readings. The LCD display is backlit for nighttime viewing and the unit is waterproof to 150' (50M)! Features: Waterproof Depth reading from 2.5' to 300' (0.7-91.5M) Real time temperature and fish readings Backlit for nighttime viewing Requires (1) 9V battery (not included) Free access to our online support TO USE: Place the transducer side of the unit in the water. Slide the activation button, and instant depth, fish and temperature readings will be diplayed on the LCD. INCLUDES: Handheld Sonar System, Wrist Strap, User's Guide. Requires 1 '9V' Batteries (not included) Applications: Shorelines & Docks: Aim the sonar from any shoreline: river banks, creek banks, pond banks, lake banks, etc. Dock, Jetty, Pier: Use the Manual Mode to suspend the depth finder from docks, jetties and piers. Float Tube, Kayak, Canoe: Use the Automatic or Manual Modes from float tubes, kayaks or canoes. Or set inside the hull and shoot through the hull for depth and fish readings. Boat, Raft, Tender, Dingy: Use the Automatic or Manual Modes from boats, rafts, tenders and dingies. Or set inside the hull and shoot through the hull for depth readings. PWC: A perfect primary depth finder for your PWC. Ice Fishing: Shoot through the ice before drilling your hole to check the depth or see if there are fish. Suspend in the hole while fishing to keep on eye out for passing fish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT SecureLatch Receiver-Mt PintleHook (2" Shank, 14K, 2-1/2" or 3" Lunette) (48405)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT63-1)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 27 In, Red (1308200)
- LIPPERT 24IN X 68IN RH SQUARE ENTRY DOOR, POLAR WHITE (V000042629)
- HAWKEYE DepthTrax 2B In-Dash Digital Depth Gauge - TM/In-Hull (DT2B-TM)
- HAWKEYE FishTrax 1C Handheld Fish Finder w/HD Color VirtuView Displa (FT1PXC)
- HAWKEYE DepthTrax 2BX In-Dash Digital Depth & Temp Gauge - Transom (DT2BX-TM)
- GARMIN Protective Cover f/STRIKER and Trade Plus/Vivid 4 Inch Units (010-13129-00)
- GARMIN Power/Data Cable f/Fishfiner 300C & 400C & GPSMAP 400 & 500 Series (010-10918-00)
- VDO MARINE 2-1/16" Transmission Oil Pressure 400 PSI/25 Bar-8-32V-Black Dial (A2C59514145)
- STANDARD HORIZON MLS-410 Fixed Mount Speaker - White (MLS-410SP-W)
- Hawkeye Marine & Boat Speakers & Navigation