Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 7/8" x 8"L, SDS Plus
Mfr # B80033
Zoro # G0771088
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 6 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80033
- Zoro # G0771088
- UPC # 805634001658
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 7/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
For Tool Type | Drill Driver |
Shank Type - Machining | SDS Plus |
Sub Brand | Hawera |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 8 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN ProPliers Groove Joint Pliers, 12" (2078512)
- FEIN CUTTING PASTE 10 OZ. TUBE (32160015980)
- KANT-TWIST Multi-purpose Cantilever Clamp, 6" Jaw O (K060TFDW)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x6 In (48-20-7096)
- DEWALT SDS Plus Rebar Cutters (DWA54580)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (Bulk-25) (DW5504B25)
- MILWAUKEE TOOL 3/4 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7220)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-5/8" X 18" X 23" (48-20-3991)
- Hawera Hammer Drill Bits