Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 7/8" x 18"L, SDS Plus
Mfr # B80035
Zoro # G0771106
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 16 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80035
- Zoro # G0771106
- UPC # 805634001672
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 7/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Sub Brand | Hawera |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2 In (STC-HH50)
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank (88710)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7215)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 39"L, SDS Plus (HC2109)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG06T)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK (HC2001B25)
- Hawera Hammer Drill Bits