Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 7/32" x 8"L, SDS Plus
Mfr # B80007
Zoro # G3575805
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 6 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80007
- Zoro # G3575805
- UPC # 805634001399
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 7/32" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Sub Brand | Hawera |
Material - Machining | Carbide Tipped |
For Tool Type | Drill Driver |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 8 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- BESSEY Dbl Anvil C-Clamp, 6", Iron, Light, 1200 lb. (DHCC-6)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 6mm (80427)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- RELTON Single Cutter Hammer Bit 7/16" X 8" SDS-max (MX- 7-14)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- DEWALT 5/16" x 10" x 12" SDS+ Hammer Bit (DW5426)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-3/8" x 35"L, SDS Max (DXS5082)
- BOSCH Hammer Drill Bit, 13" L, 5/8" Shank Size (HCFC5020)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 9/16"X 7" X 13" (48-20-3910)
- Hawera Hammer Drill Bits