Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 5/8" x 12"L, SDS Plus
Mfr # B80028
Zoro # G0771036
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80028
- Zoro # G0771036
- UPC # 805634001603
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 5/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Material - Machining | Carbide Tipped |
Sub Brand | Hawera |
For Tool Type | Drill Driver |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- DREMEL 1-1/4 in. W Bi-Metal Flush Cut Oscillating Blade Set, 4PK (MM482BU-4)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- TIMBER TUFF Curved Draw Shave 8 (TMB-08DC)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 3/8" x 18" Drill Bit Premium Percussion (DW5232)
- BOSCH Hammer Drill Bit, 13" L, 1/2" Shank Size (HCFC5010)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6"L, Round, 5PK (LBH0045)
- MILWAUKEE TOOL 2-5/8" X 11-3/8" One Piece Spline Core Bit (48-20-5462)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4"x4", PK25 (HCFC2041B25 + HCFC2041B10)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- Hawera Drill Bits