Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 5/6" x 8"L, SDS Plus
Mfr # B80027B25
Zoro # G0771027
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 6 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80027B25
- Zoro # G0771027
- UPC # 805634001832
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 5/6" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Measurement System | Fractional Inch |
Sub Brand | Hawera |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Drill Driver |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 8 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Cutter Heads 2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Damaged Torx Screw Extractor Set 11Pc (BTK42-11TS)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (531367)
- DEWALT Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (DWST23001)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 1-3/4" Dia., Plastic (GNH3-HEX5S3A---)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3969)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 6.000"L, SDS Plus (HCFC2092)
- MILWAUKEE TOOL 3/4 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4345)
- DEWALT 1-Piece 1-3/4" x 22" SDS Max Core Bit (DW5915)
- ARTU SDS Plus Drill Bit 3/4" x 12"L (01294)
- MILWAUKEE TOOL 3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7412)
- Hawera Drill Bits