Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 5/32" x 6"L, SDS Plus
Mfr # B80001B25
Zoro # G0770640
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80001B25
- Zoro # G0770640
- UPC # 805634001702
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 5/32" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Sub Brand | Hawera |
For Tool Type | Drill Driver |
Material - Machining | Carbide Tipped |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- BOSCH Router Guide, 3-1/2 In (RA1054)
- ULTRA-DEX USA Indexable Drill, UD-1875-2D-150 (UD-1875-2D-150)
- BOSCH ENGRAVING CUTTER 3/32" SHANK (DE107)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x36 In (48-20-3922)
- BOSCH Hammer Drill Bit (DXS5030)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- MILWAUKEE TOOL Centering Pin for Thick Wall Core Bits (48-20-5199)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/4" x 6"L, Round (LBH014)
- Hawera Drill Bits