Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 5/32" x 6"L, SDS Plus
Mfr # B80001
Zoro # G3575769
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80001
- Zoro # G3575769
- UPC # 805634001337
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 5/32" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Hawera |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Tool Type | Drill Driver |
Shank Type - Machining | SDS Plus |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 16" X 18" (48-20-7377)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- MITUTOYO Rect Cera, Asme 0, 2.0mm (613612-531)
- OSG Spiral Point Tap, Plug 2 Flutes (1981500)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8888)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5015)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5043)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 22-1/2"L, SDS Max (22UW53)
- MAYHEW 1981-H Hammer Bit .498 (31994)
- Hawera Drill Bits