Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 5/16" x 6"L, SDS Plus
Mfr # B80013
Zoro # G3575857
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80013
- Zoro # G3575857
- UPC # 805634001450
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 5/16" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
For Tool Type | Drill Driver |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Sub Brand | Hawera |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1394)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20T)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH Hammer Drill Bit (HC4C2104)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- MILWAUKEE TOOL 3/4 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7061)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/2" X 8" X 10" (48-20-7473)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 36"L, SDS Max (HC5073)
- Hawera Hammer Drill Bits