Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/8" x 6"L, SDS Plus
Mfr # B80015B25
Zoro # G0770808
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80015B25
- Zoro # G0770808
- UPC # 805634001795
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Primary Material Application | Concrete, Masonry |
Sub Brand | Hawera |
For Tool Type | Drill Driver |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- MAKITA XGT Brushless 2 Pc, Combo Kit (2, 40V max (GT200D)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A1 SBA)
- MAYHEW 1/2 Shake And Break (37316)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH Hammer Drill Bit (HC4C2067)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6"L, Round (LBH003)
- DEWALT 5/8" x 16" x 18" SDS+ Hammer Bit (DW5448)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 8" X 10" (48-20-7313)
- Hawera Drill Bits