Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/8" x 6"L, SDS Plus
Mfr # B80015
Zoro # G3575866
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80015
- Zoro # G3575866
- UPC # 805634001474
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Sub Brand | Hawera |
Material - Machining | Carbide Tipped |
For Tool Type | Drill Driver |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K73)
- GEARWRENCH 10 Piece 1/2" Drive 12 Point Deep Metric Socket Set (80712)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M8 Thread Size, 2" Dia., Thru Tap (GNH5-HEXRT5----)
- PROTO Combination Wrench, 2" Sz, 28" Length (J1264)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 12"L, Round (LBH015)
- DEWALT 1-Piece 4" x 12" SDS Max Core Bit (DW5924)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 450 mm (48-20-8053)
- DIABLO SPEEDemon 3/16 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1030-P5)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HCD5071)
- Hawera Drill Bits