Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/8" x 24"L, SDS Plus
Mfr # B80018
Zoro # G0770826
original price:
$23.06
22% off
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 22 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80018
- Zoro # G0770826
- UPC # 805634001504
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 22 in |
Overall Length | 24 in |
Maximum Drilling Depth | 22 in |
Bit Dia. | 3/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
For Tool Type | Drill Driver |
Sub Brand | Hawera |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 22 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit Metric 18 mm Tip, 4 in L (J5441-18M)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA225)
- CFC DISTRIBUTORS Replacement Brace for Push/Pull Scraper (KCFSWDPP)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL 1/4 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7432)
- BOSCH 38 SDS Roto Hamm Bit (HCFC2064)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus, 25PK (HC2012B25)
- DEWALT 1/4" x 4" x 6" SDS+ Hammer Bit (DW5417)
- BOSCH Hammer Drill Bit 1-1/2" x 12"L, SDS Plus (HS1916)
- DEWALT 7/8" x 11" x 16" High Impact 4 Cutter Spline (DW5752)
- Hawera Hammer Drill Bits