Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/8" x 12"L, SDS Plus
Mfr # B80016B25
Zoro # G0770817
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80016B25
- Zoro # G0770817
- UPC # 805634001801
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 3/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Sub Brand | Hawera |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Drill Driver |
Shank Type - Machining | SDS Plus |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Cutter Heads 2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (20XA15)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 5 pcs (J74218)
- CENTURY DRILL & TOOL 3/8" Cobalt 135 Deg. Jobber Length Drill Bit (26224)
- HHIP 10 Pack Of E300 High Speed Steel Replacement Blades (2001-2253)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL 5/8 in. x 6 in. x 8 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7200)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 9/16" X 10" X 12" (48-20-7384)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 13-1/2"L, SDS Max (22UW59)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HC2147)
- DIABLO 1-1/4in x 16in x 18in Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4330)
- BOSCH Hammer Drill Bit (HC4C2087)
- Hawera Drill Bits