Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/8" x 12"L, SDS Plus
Mfr # B80016
Zoro # G3575875
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80016
- Zoro # G3575875
- UPC # 805634001481
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 3/8" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
For Tool Type | Drill Driver |
Sub Brand | Hawera |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 1-3/4" Bi-Metal HSSE-Co8 Hole Saw (126044)
- BOSCH Dia Blade Tile Premium 4In (DB443C)
- IRWIN ProPliers Adjustable Wrench, 8" (2078608)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP7/16)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- MILWAUKEE TOOL 1-1/8 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3966)
- DEWALT 1-Piece 3-1/4" x 12" SDS Max Core Bit (DW5920)
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7246)
- Hawera Drill Bits