Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/4" x 8"L, SDS Plus
Mfr # B80030
Zoro # G0771051
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 6 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80030
- Zoro # G0771051
- UPC # 805634001627
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 3/4" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Sub Brand | Hawera |
For Tool Type | Drill Driver |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 8 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric/SAE Pass-Thru 1/4in Drive 6 Point (ST09131SJ)
- WRIGHT TOOL 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (61-26MM)
- BLACK & DECKER Guard, Lower (388432-00)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-5/8" X 18" X 23" (48-20-3991)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- BOSCH SDS Plus Tile Chisel 1-1/2" x 10"L (HS1465)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x12 In (48-20-7454)
- DRILL AMERICA 7/8in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F7810)
- Hawera Hammer Drill Bits